EATON 5-H-1-1-L | BJ6UCJ

EATON 5-H-1-1-L Stroke Totalizer, H, 5 Digit, Actuator, Right H And , Wing Nut Reset, 800 Cpm, Base Mount

Item: BJ6UCJ Model: 5-H-1-1-L
In Stock

Get it by Tuesday, Jun 17

€1,385.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounter
Length2 49/64"
MountingBase
Product Height2 1/4"
Product NameEaton Count Control Totalizer
Product Width5 61/64"
TypeTotalizer
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.5 lbs.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.72
Ship length (cm)7.02
Ship width (cm)15.12
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON E5-524-E0402 | BJ3BHK E5-524-E0402-€427.72
EATON 40270405 | BJ6PNB 40270405--
RFQ
EATON 41312401 | BJ6PPK 41312401-€806.16
EATON 41337421 | BJ6PPQ 41337421-€228.68
EATON 41345401 | BJ6PPV 41345401-€458.31
EATON 41349401 | BJ6PQA 41349401--
RFQ
EATON 4-CS-7-3-AC | BJ6QYR 4-CS-7-3-ACTotalizer-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5-H-1-1-L Stroke Totalizer, H, 5 Digit, Actuator, Right H And , Wing Nut Reset, 800 Cpm, Base Mount
€1,385.60 /unit