EATON 41312401 | BJ6PPK

EATON 41312401 Me Miniature Electric Counter

Item: BJ6PPK Model: 41312401
In Stock

Get it by Friday, Jun 13

€806.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounter

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.57
Ship length (cm)6.22
Ship width (cm)4.06
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON E5-524-E0402 | BJ3BHK E5-524-E0402-€427.72
EATON 40270405 | BJ6PNB 40270405--
RFQ
EATON 41337421 | BJ6PPQ 41337421-€228.68
EATON 41345401 | BJ6PPV 41345401-€458.31
EATON 41349401 | BJ6PQA 41349401--
RFQ
EATON 4-CS-7-3-AC | BJ6QYR 4-CS-7-3-ACTotalizer-
RFQ
EATON 4-CS-7-3-S-CL 10:1 | BJ6QYT 4-CS-7-3-S-CL 10:1Totalizer€2,954.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 41312401 Me Miniature Electric Counter
€806.16 /unit