EATON 4998834-001 | AP2NLZ

EATON 4998834-001 Seal Kit

Item: AP2NLZ Model: 4998834-001
In Stock

Get it by Thursday, Jun 12

€92.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal Kit
Height2"
Length1/4"
MaterialSteel
Package ContentsShaft Seal
WarrantyHydraulics Warranty
Weight0.04 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.08
Ship length (cm)0.64
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 70122-902 | AK8TJD 70122-902-€64.43
EATON 70342-900 | AK8TJM 70342-900-€106.78
EATON 990195-000 | AK8UUD 990195-000-€1,037.30
EATON 990287-000 | AK8UUM 990287-000-€24.89
EATON 990088-000 | AK8VDP 990088-000-€644.07
EATON 990091-000 | AK8VDQ 990091-000-€688.76
EATON 990090-000 | AK8VDR 990090-000-€689.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4998834-001 Seal Kit
€92.47 /unit