EATON 47-53089-1 | BJ6QHY

EATON 47-53089-1 Lower Front Or Back Panel, 3-Phase, 600 VAC

Item: BJ6QHY Model: 47-53089-1
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Height1.1"
Length1.1"
TypeSide Panel
Used WithFrame 924
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 47-53089-1 Lower Front Or Back Panel, 3-Phase, 600 VAC