EATON 47-40453 | BJ6QCR

EATON 47-40453 Top Cover, 1 Phase, 600 VAC

Item: BJ6QCR Model: 47-40453
In Stock

Get it by Wednesday, Jun 11

€462.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTop Cover
Height1.1"
Length1.1"
TypeTop Cover
Used WithSingle-Phase 600V Class Ventilated Transformers, Frame 816
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1714C45P01 | BJ6EJA 1714C45P011.1"Top Cover€608.88
EATON 1714C45P02 | BJ6EJN 1714C45P021.1"Top Cover€767.72
EATON 1714C58P01 | BJ6EJP 1714C58P011.1"Top Cover€986.56
EATON 1714C67H16 | BJ6EJQ 1714C67H161.1"Top Cover€1,768.38
EATON 1714C67H15 | BJ6EJR 1714C67H151.1"Top Cover€1,185.98
EATON 1714C67H17 | BJ6EJV 1714C67H171.1"Top Cover€2,357.84
EATON 1714C67P01 | BJ6EJW 1714C67P011.1"Top Cover-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 47-40453 Top Cover, 1 Phase, 600 VAC
€462.41 /unit