EATON 4633-141 | AM6ZQZ

EATON 4633-141 Heavy Duty Fixed Motor Hhd463314Bg1B0000A0000B 1

Item: AM6ZQZ Model: 4633-141
In Stock

Get it by Wednesday, Jun 11

€6,316.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
ApplicationTransit Mixer, Road Roller, Motor Grader, Dozer, Crane, Sweeper, Lift Truck, Tractor, Windrower, Planter, Oil And Gas, Marine
CodeB
ControlNo Control Fixed Displacement
Depth14 17/25"
Design CodeB
Displacement75 cc/rev.
FeaturesNone
Flow Rate79.2 GPM
Height6"
IdentificationStandard
Main Ports[1.00] SAE 4-Bolt Split Flange Port, High Pressure Series (Code 62)
MaterialCast Iron
Max. Motor Speed5380 RPM
Max. Speed5380 RPM
Mounting FlangeSAE 4 Bolt C
Mounting TypeSAE C 4 Bolt
Output Shaft14 Tooth 12/24 Pitch Spline (Models 33-64)
PaintPrimer Blue
Pressure420 Bar
Torque469 N-m
WarrantyHydraulics Warranty
Weight37.6 lbs.
Width6"

Shipping Info:

Ship weight (kg) 16.92
Ship height (cm)15.24
Ship length (cm)37.29
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMounting TypeCodeTorqueHeightDepthDisplacementPaintMounting FlangePrice
EATON 3333-001 | AK8PFV 3333-001SAE C 4 BoltB397 N-m6"14 17/25"54 cc/rev.Primer BlueSAE 4 Bolt C€4,173.78
EATON 3333-008 | AK8PFX 3333-008SAE C 4 BoltB397 N-m6"14 17/25"54 cc/rev.Primer BlueSAE 4 Bolt C€4,468.03
EATON 3333-037 | AK8PGB 3333-037SAE C 4 BoltB397 N-m6"14 17/25"54 cc/rev.Primer BlueSAE 4 Bolt C€4,591.16
EATON 3933-001 | AK8PTK 3933-001SAE C 4 BoltB397 N-m6"14 17/25"64 cc/rev.Primer BlueSAE 4 Bolt C€4,844.53
EATON 3933-003 | AK8PTL 3933-003SAE C 4 BoltB397 N-m6"14 17/25"64 cc/rev.Primer BlueSAE 4 Bolt C€4,844.53
EATON 3933-006 | AK8PTN 3933-006SAE C 4 BoltB397 N-m6"14 17/25"64 cc/rev.Primer BlueSAE 4 Bolt C€4,944.75
EATON 4633-002 | AK8PXA 4633-002SAE C 4 BoltB469 N-m6"14 17/25"75 cc/rev.Primer BlueSAE 4 Bolt C€5,103.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4633-141 Heavy Duty Fixed Motor Hhd463314Bg1B0000A0000B 1
€6,316.22 /unit