EATON 3333-008 | AK8PFX

EATON 3333-008 Heavy Duty Fixed Motor Hhd333314Ad00000000000B 1

Item: AK8PFX Model: 3333-008
In Stock

Get it by Tuesday, Jun 10

€4,468.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
ApplicationTransit Mixer, Road Roller, Motor Grader, Dozer, Crane, Sweeper, Lift Truck, Tractor, Windrower, Planter, Oil And Gas, Marine
CodeB
ControlNo Control Fixed Displacement
Depth14 17/25"
Design CodeB
Displacement54 cc/rev.
FeaturesNone
Flow Rate67.3 GPM
Height6"
IdentificationStandard
Main Ports[1.00] SAE 4-Bolt Split Flange Port, Standard Pressure Series (Code 61)
MaterialCast Iron
Max. Motor Speed5380 RPM
Max. Speed5380 RPM
Mounting FlangeSAE 4 Bolt C
Mounting TypeSAE C 4 Bolt
Output Shaft14 Tooth 12/24 Pitch Spline (Models 33-64)
PaintPrimer Blue
Pressure420 Bar
Purge Relief ValveNone
Relief Valve Setting0 Bar
Torque397 N-m
WarrantyHydraulics Warranty
Weight37.6 lbs.
Width6"

Shipping Info:

Ship weight (kg) 16.92
Ship height (cm)15.24
Ship length (cm)37.29
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMounting TypeCodeTorqueHeightDepthDisplacementPaintMounting FlangePrice
EATON 3333-001 | AK8PFV 3333-001SAE C 4 BoltB397 N-m6"14 17/25"54 cc/rev.Primer BlueSAE 4 Bolt C€4,173.78
EATON 3333-037 | AK8PGB 3333-037SAE C 4 BoltB397 N-m6"14 17/25"54 cc/rev.Primer BlueSAE 4 Bolt C€4,591.16
EATON 3933-001 | AK8PTK 3933-001SAE C 4 BoltB397 N-m6"14 17/25"64 cc/rev.Primer BlueSAE 4 Bolt C€4,844.53
EATON 3933-003 | AK8PTL 3933-003SAE C 4 BoltB397 N-m6"14 17/25"64 cc/rev.Primer BlueSAE 4 Bolt C€4,844.53
EATON 3933-006 | AK8PTN 3933-006SAE C 4 BoltB397 N-m6"14 17/25"64 cc/rev.Primer BlueSAE 4 Bolt C€4,944.75
EATON 4633-002 | AK8PXA 4633-002SAE C 4 BoltB469 N-m6"14 17/25"75 cc/rev.Primer BlueSAE 4 Bolt C€5,103.69
EATON 4633-009 | AK8PXB 4633-009SAE C 4 BoltB469 N-m6"14 17/25"75 cc/rev.Primer WhiteSAE 4 Bolt C€5,086.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3333-008 Heavy Duty Fixed Motor Hhd333314Ad00000000000B 1
€4,468.03 /unit