EATON 45A5515G03 Motor Control Coil

Item: BJ6QBL Model: 45A5515G03
In Stock

Get it by Tuesday, Jun 10

€5,964.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
Product Height7"
Product Length10"
Product NameEaton Motor Control Coil
Product Width7"
TypeRenewal Parts/Accessories
WarrantyNot Applicable

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)17.78
Ship length (cm)25.4
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelProduct WidthProduct HeightCoil VoltageSizeHeightPrice
EATON L549720G01 | BH4KGW L549720G016 2/5"6 1/5"----
RFQ
EATON XTCERENCOILCAD | BH8YFM XTCERENCOILCAD3"-120V DC-2 1/2"€440.00
EATON XTCERENCOILCA | BH8YFP XTCERENCOILCA3"-110/120V-2 1/2"€179.86
EATON XTCERENCOILCG | BH8YFQ XTCERENCOILCG3"-190/220V-2 1/2"€179.86
EATON XTCERENCOILCC | BH8YFR XTCERENCOILCC3"-415/480V45 mm2 1/2"€172.95
EATON XTCERENCOILCB | BH8YFU XTCERENCOILCB3"-220/240V-2 1/2"-
RFQ
EATON XTCERENCOILCD | BH8YFV XTCERENCOILCD3"-550/600V-2 1/2"€179.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 45A5515G03 Motor Control Coil
€5,964.69 /unit