EATON 450TPCSR631 | BJ6PVZ

EATON 450TPCSR631 Automatic Capacitor Bank, 450 KVAr Power Rating, 600 VAC, 432 A

Item: BJ6PVZ Model: 450TPCSR631
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating432A
Depth26 1/4"
Enclosure TypeSingle Door Enclosure Unit
Frame SizeFrame L
Height78"
Kvar Rating450 k var
MountingFloor
Number Of Step9
OptionsOptional Molded-case Circuit Breaker Rated 65 KAIC at 480V And 600V, Optional Digital Metering-IQ 250
Phase3
TypeAUTOVAR 600
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width38 1/2"

Shipping Info:

Ship weight (kg) 403.2
Ship length (cm)66.68
Ship width (cm)97.79
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 1000TPCSR431 | BJ4QLK 1000TPCSR431AUTOVAR 600-
RFQ
EATON 1000TPHSR431W | BJ4QLM 1000TPHSR431WSwitched Capacitor Bank-
RFQ
EATON 1000TPHSR631 | BJ4QLQ 1000TPHSR631Switched Capacitor Bank-
RFQ
EATON 1000TPHSR431 | BJ4QLT 1000TPHSR431Switched Capacitor Bank-
RFQ
EATON 1000TPCSR631 | BJ4QLU 1000TPCSR631Capacitors-
RFQ
EATON 1000TPHSR631W | BJ4QLY 1000TPHSR631WSwitched Capacitor Bank-
RFQ
EATON 100TPCSR231 | BJ4QWZ 100TPCSR231AUTOVAR 600-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 450TPCSR631 Automatic Capacitor Bank, 450 KVAr Power Rating, 600 VAC, 432 A