EATON 42-2663-3 | BJ6PQX

EATON 42-2663-3 Transformer Pushbutton Light Unit, 30 mm, 240 VAC

Item: BJ6PQX Model: 42-2663-3
In Stock

Get it by Tuesday, Jun 10

€822.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay Assembly
Height3 1/4"
Length2.312"
Light Unit TypeTransformer
Product NameEaton pushbutton relay and parts
TypePushbutton Accessory
Used WithSingle light/single Pushbutton
Warranty1 yr.
Weight0.03 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)8.26
Ship length (cm)5.87
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 42-2663 | BJ6PQU 42-26633"Pushbutton Accessory€797.08
EATON 52-1116 | BJ6RQN 52-11163 1/4"Pushbutton Accessory€78.71
EATON 54-1159-2 | BJ6RWC 54-1159-20.01"--
RFQ
EATON 54-12275 | BJ6RWD 54-122751"-€16.41
EATON 54-1159 | BJ6RWE 54-11590.01"-€39.56
EATON 54-12278 | BJ6RWL 54-122782 1/2"Pushbutton Accessory€15.76
EATON 54-12279 | BJ6RWU 54-122793 1/4"Pushbutton Accessory€16.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 42-2663-3 Transformer Pushbutton Light Unit, 30 mm, 240 VAC
€822.82 /unit