EATON 401AA00068A | AM8YKJ

EATON 401AA00068A Check Valve 4Ck356Ts

Item: AM8YKJ Model: 401AA00068A
In Stock

Get it by Tuesday, Jun 10

€371.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityAXP6935
Flow Rate300 LPM
Fluid CompatibilityAll General Purpose Hydraulic Fluids Such as: MIL-H-5606, SAE 10, SAE 20 etc
FunctionPilot Operated Check Valve
Height4 18/25"
HousingYes
Installation TypeScrew In Cartridge
Leakage Rate0.3 cc/min.
Length5"
MaterialSteel
Number Of Housing Ports3
Number Of Valve Ports3
Operating Temp.-20°C to +90°C
OperationPilot Operated
Pilot Piston SealNo
Port Size3/8"
Port TypeSae
Pressure Rating350 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna-N
StylePoppet
WarrantyHydraulics Warranty
Weight0.75 lbs.
Width4"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)11.99
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 401AA00068A Check Valve 4Ck356Ts
€371.23 /unit