EATON 400THFSR432W | BJ6PME

EATON 400THFSR432W Low Voltage Switched Harmonic Filter With Heavy Duty Cells, 480 V, 480A, Floor Mount

Item: BJ6PME Model: 400THFSR432W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Amps Rating480A
Enclosure SizeTwo L Size
Height83"
Kvar Rating400 k var
Length39.14"
Nema Enclosure RatingNEMA 3R
Number Of Step8
Phase3
TypeFilters
Voltage Rating480V
Warranty1 yr.
Weight2222 lbs.
Width25"

Shipping Info:

Ship weight (kg) 999.9
Ship length (cm)99.42
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1000THFSR632 | BJ4QLE 1000THFSR63278"Autovar Filter-
RFQ
EATON 1000THFSR632Y | BJ4QLJ 1000THFSR632Y80"--
RFQ
EATON 1000THFSR432WY | BJ4QLL 1000THFSR432WY80"--
RFQ
EATON 1000THFSR632WY | BJ4QLN 1000THFSR632WY80"--
RFQ
EATON 1000THFSR432Y | BJ4QLP 1000THFSR432Y80"--
RFQ
EATON 1000THFSR432 | BJ4QLR 1000THFSR43278"Autovar Filter-
RFQ
EATON 100THFSR431Y | BJ4QWU 100THFSR431Y80"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 400THFSR432W Low Voltage Switched Harmonic Filter With Heavy Duty Cells, 480 V, 480A, Floor Mount