EATON 3TA603LDKCW | BJ6PKV

EATON 3TA603LDKCW Line and Load Terminal With Control Wire Termination, 400-500 kcmil

Item: BJ6PKV Model: 3TA603LDKCW
In Stock

Get it by Tuesday, Jun 17

€374.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps Rating600A
Frame SizeFrame J-K
Height3.7"
Length9.1"
Number Of Poles3
Product NameEaton Molded Case Circuit Breaker Accessory Terminal
SeriesSeries C
TerminalsPressure Type Line And Load
TypeTerminal With Control Wire Termination
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6"
Wire Size400 kcmil to 500 kcmil

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)9.4
Ship length (cm)23.11
Ship width (cm)15.24
Country of OriginUS

Product Details:

Eaton 3TA603LDKCW moulded case circuit breaker accessory terminal is ideal for connecting auxiliary devices to moulded case circuit breakers to facilitate the integration of accessories such as shunt trips, under voltage releases and auxiliary switches. It is commonly used in commercial and institutional buildings for circuit protection and control.

Features:

  • It has a current rating of 600A, providing circuit protection.
  • This accessory terminal has a three-pole configuration for integration with MCCBs in electrical systems.
  • It features aluminium construction for durability and good electrical conductivity.

Frequently Asked Questions:

Q. What are the recommended maintenance procedures for Eaton 3TA603LDKCW MCCBs terminal?

A. Regular inspection for signs of wear or damage is recommended to ensure optimal performance and safety.

Q. What maximum ambient temperature can this Eaton 3TA603LDKCW MCCB terminal withstand?

A. The terminal is designed to withstand a maximum ambient temperature of 130 degrees F.

Product Variants

ProductModelHeightNumber Of PolesVoltageMountingColorPrice
EATON 3TA400K Lug Kd Frame Type 400 Amp 600vac | AG8LAB 3TA400K4.7"3---€157.04
EATON 3TA401K Lug Kd Frame Type 400 Amp 600vac | AG8LAC 3TA401K5"3---€157.04
EATON TA1000NB1 Lug Nd Frame Type 1000 Amp 600vac | AG8VLW TA1000NB13 2/5"----€119.85
EATON TA1600RD Lug Rd Frame Type 1600 Amp 600vac | AG8VLX TA1600RD4 4/5"----€305.54
EATON TA2000RD Lug Rd Frame Type 2000 Amp 600vac | AG8VMB TA2000RD6 3/4"----€2,556.87
EATON TA250KB Lug Jd Frame Type 250 Amp 600vac | AG8VMD TA250KB0.9"----€33.72
EATON TA300K Lug Kd Frame Type 400 Amp 600vac | AG8VMH TA300K1 2/5"----€49.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3TA603LDKCW Line and Load Terminal With Control Wire Termination, 400-500 kcmil
€374.06 /unit