Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 3TA401KCW | BJ6PKR

EATON 3TA401KCW Line and Load Terminal With Control Wire Termination, 2/0 AWG-250 kcmil

Item: BJ6PKR Model: 3TA401KCW
In Stock : 4 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€121.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps Rating400A
Frame SizeFrame J-K
Height4 3/4"
Length6 1/2"
No. Of Wires3
Number Of Poles3
Product NameEaton Molded Case Circuit Breaker Accessory Terminal
SeriesSeries C
TerminalsPressure Type Line And Load
TypeTerminal With Control Wire Termination
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4 1/4"
Wire Size2/0 kcmil to 500 kcmil, #2/0 AWG to 250 kcmil

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)12.07
Ship length (cm)16.51
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesVoltageMountingColorPrice
EATON 3TA400K Lug Kd Frame Type 400 Amp 600vac | AG8LAB 3TA400K4.7"3---€157.04
EATON 3TA401K Lug Kd Frame Type 400 Amp 600vac | AG8LAC 3TA401K5"3---€157.04
EATON TA1000NB1 Lug Nd Frame Type 1000 Amp 600vac | AG8VLW TA1000NB13 2/5"----€119.85
EATON TA1600RD Lug Rd Frame Type 1600 Amp 600vac | AG8VLX TA1600RD4 4/5"----€305.54
EATON TA2000RD Lug Rd Frame Type 2000 Amp 600vac | AG8VMB TA2000RD6 3/4"----€2,556.87
EATON TA250KB Lug Jd Frame Type 250 Amp 600vac | AG8VMD TA250KB0.9"----€33.72
EATON TA300K Lug Kd Frame Type 400 Amp 600vac | AG8VMH TA300K1 2/5"----€49.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3TA401KCW Line and Load Terminal With Control Wire Termination, 2/0 AWG-250 kcmil
€121.59 /unit