EATON 3TA250FJ6 | BJ6PKF

EATON 3TA250FJ6 Multi-Wire Terminal Connector Kit, 250A Current Rating, 14 to 6 Awg, 6-Wire

Item: BJ6PKF Model: 3TA250FJ6
In Stock

Get it by Thursday, Jun 12

€217.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps Rating250A
For Use WithJg-Frame
Frame SizeFrame J-K
Height4 4/5"
Length7.7"
No. Of Wires6
Product NameEaton Molded Case Circuit Breaker Accessory Line And Load Terminal
SeriesSeries G
TypeMultiwire Terminal Connectors Kit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.87 lbs.
Width4.9"
Wire Size#14 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)12.19
Ship length (cm)19.56
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesPrice
EATON 3T100FB Lug Fd Frame Type 100 Amp 600vac | AG8KZT 3T100FB3/5"-€24.24
EATON 3T150FB Lug Fd Frame Type 150 Amp 600vac | AG8KZU 3T150FB3/5"-€229.02
EATON 3T20FB Lug Ehd Frame Type 20 Amp 480vac | AG8KZV 3T20FB0.7"-€12.43
EATON 3TA100FD Lug Fd Frame Type 100 Amp 600vac | AG8KZW 3TA100FD1/2"-€24.24
EATON 3TA225FD Lug Fd Frame Type 225 Amp 600vac | AG8KZX 3TA225FD1/2"-€126.00
EATON 3TA225FDK Lug Fd Frame Type 225 Amp 600vac | AG8KZY 3TA225FDK4 4/5"-€168.64
EATON 3TA402K Lug Kd Frame Type 400 Amp 600vac | AG8LAE 3TA402K4 3/5"3€165.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3TA250FJ6 Multi-Wire Terminal Connector Kit, 250A Current Rating, 14 to 6 Awg, 6-Wire
€217.81 /unit