Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 3T20FB Lug Ehd Frame Type 20 Amp 480vac | AG8KZV

EATON 3T20FB Standard Line And Load Terminal, 14 to 10 AWG

Item: AG8KZV Model: 3T20FB
In Stock : 123 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps Rating20A
Height0.7"
Length1"
Product NameEaton Molded Case Circuit Breaker Accessory Line And Load Terminal
Quantity18
SeriesSeries C
TerminalsPressure Type Line And Load
TypeLine And Load Terminals
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.04 lbs.
Width4/5"
Wire Size#14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesPrice
EATON 3T100FB Lug Fd Frame Type 100 Amp 600vac | AG8KZT 3T100FB3/5"-€24.24
EATON 3T150FB Lug Fd Frame Type 150 Amp 600vac | AG8KZU 3T150FB3/5"-€229.02
EATON 3TA100FD Lug Fd Frame Type 100 Amp 600vac | AG8KZW 3TA100FD1/2"-€24.24
EATON 3TA225FD Lug Fd Frame Type 225 Amp 600vac | AG8KZX 3TA225FD1/2"-€126.00
EATON 3TA225FDK Lug Fd Frame Type 225 Amp 600vac | AG8KZY 3TA225FDK4 4/5"-€168.64
EATON 3TA402K Lug Kd Frame Type 400 Amp 600vac | AG8LAE 3TA402K4 3/5"3€165.81
EATON 3TA50FB Lug Fd Frame Type 50 Amp 600vac | AG8LAH 3TA50FB1/2"-€24.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3T20FB Standard Line And Load Terminal, 14 to 10 AWG
€14.50 /unit