EATON 3T402K | BJ6PJD

EATON 3T402K Pressure Line and Load Terminal, 500-700 kcmil

Item: BJ6PJD Model: 3T402K
In Stock

Get it by Wednesday, Jun 11

€403.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps Rating400A
Frame SizeFrame J-K
Height4 1/4"
Length6.06"
Number Of Poles3
Product NameEaton Molded Case Circuit Breaker Accessory Line And Load Terminal
SeriesSeries C
TerminalsPressure Type Line And Load
TypeTerminal
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3 3/4"
Wire Size500 kcmil to 700 kcmil

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.8
Ship length (cm)15.39
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesPrice
EATON 3T100FB Lug Fd Frame Type 100 Amp 600vac | AG8KZT 3T100FB3/5"-€24.24
EATON 3T150FB Lug Fd Frame Type 150 Amp 600vac | AG8KZU 3T150FB3/5"-€229.02
EATON 3T20FB Lug Ehd Frame Type 20 Amp 480vac | AG8KZV 3T20FB0.7"-€12.43
EATON 3TA100FD Lug Fd Frame Type 100 Amp 600vac | AG8KZW 3TA100FD1/2"-€24.24
EATON 3TA225FD Lug Fd Frame Type 225 Amp 600vac | AG8KZX 3TA225FD1/2"-€126.00
EATON 3TA225FDK Lug Fd Frame Type 225 Amp 600vac | AG8KZY 3TA225FDK4 4/5"-€168.64
EATON 3TA402K Lug Kd Frame Type 400 Amp 600vac | AG8LAE 3TA402K4 3/5"3€165.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3T402K Pressure Line and Load Terminal, 500-700 kcmil
€403.41 /unit