EATON 3MM612R12RLP | BJ6PGH

EATON 3MM612R12RLP Metering Meter Stack Module, 120/208 VAC, 125A, 3 Phase, 4 Wires, Nema 3R Enclosure

Item: BJ6PGH Model: 3MM612R12RLP
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Amps125A
Bus Rating1200A
Enclosure TypeIndoor/Outdoor
Height8"
Length69"
Number Of Meters6
Number Of Sockets6
Phase1, 3
SecurityRingless
TypeResidential Meter Stack
Utility ApprovalsGA , Georgia Power, FL , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), IN , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), KY , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), NC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), OH , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric), SC , MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas And Electric)
Weight55 lbs.
Width15"

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)20.32
Ship length (cm)175.26
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageAmpsPhasePrice
EATON 1MM312RC | BJ6FUH 1MM312RC41 4/5"Multiple Metering120/240V125A-€7,766.28
EATON 1MM312RP | BJ6FUL 1MM312RP41 4/5"--125A1€4,166.51
EATON 1MM312RCP | BJ6FUM 1MM312RCP41 4/5"--125A-€7,788.78
EATON 1MM312RRLB | BJ6FUN 1MM312RRLB41 4/5"Multiple Metering120/240V125A-€1,157.05
EATON 1MM312RRLBCPS | BJ6FUP 1MM312RRLBCPS41 4/5"Multiple Metering120/240V125A-€6,367.82
EATON 1MM312RRLBC | BJ6FUQ 1MM312RRLBC41 4/5"Multiple Metering120/240V125A--
RFQ
EATON 1MM312RRLC | BJ6FUR 1MM312RRLC41 4/5"Multiple Metering120/240V200A-€8,453.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MM612R12RLP Metering Meter Stack Module, 120/208 VAC, 125A, 3 Phase, 4 Wires, Nema 3R Enclosure