EATON 3MM312RRLB | BJ6NZX

EATON 3MM312RRLB Commercial Meter Stack Module, 120/208 VAC, 125A, 3 Phase, NEMA 3R Enclosure

Item: BJ6NZX Model: 3MM312RRLB
In Stock

Get it by Wednesday, Jun 11

€1,227.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Height8 1/2"
Length12.26"
TypeMultiple Metering
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight48.75 lbs.
Width7.01"

Shipping Info:

Ship weight (kg) 21.9375
Ship height (cm)21.59
Ship length (cm)31.14
Ship width (cm)17.81
Country of OriginUS

Product Variants

ProductModelHeightTypeAmpsPrice
EATON 3MM212R12C | BJ6NXN 3MM212R12C41 4/5"Multiple Metering--
RFQ
EATON 3MM212R12RLBCPS | BJ6NXP 3MM212R12RLBCPS41 4/5"Multiple Metering--
RFQ
EATON 3MM212C2AB | BJ6NXU 3MM212C2AB41 4/5"Multiple Metering-€4,768.69
EATON 3MM212R12RLC | BJ6NXV 3MM212R12RLC41 4/5"Multiple Metering--
RFQ
EATON 3MM212RRLB | BJ6NXW 3MM212RRLB41 4/5"Multiple Metering-€1,054.81
EATON 3MM212R12 | BJ6NXX 3MM212R1241 4/5"Multiple Metering-€5,661.94
EATON 3MM212RC | BJ6NXY 3MM212RC41 4/5"Multiple Metering--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MM312RRLB Commercial Meter Stack Module, 120/208 VAC, 125A, 3 Phase, NEMA 3R Enclosure
€1,227.03 /unit