Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001SKT35 Push - Test Pilot Light Clear Incandescent | AF6NVE 1D802

SCHNEIDER ELECTRIC 9001SKT35 Push - Test Pilot Light Clear Incandescent

Item: AF6NVE Model: 9001SKT35Cross Ref: 1D802
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush to Test Pilot Light Without Lens
Basic MaterialPlastic
Body MaterialPlastic
Lamp Module TypeFull Voltage
Lamp TypeIncandescent
Lamp Voltage24V
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Replacement Lamps2FMP7
ShapeRound
Terminal Connection TypePressure Plate

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.84
Ship length (cm)11.43
Ship width (cm)5.33
HS code8531800025
Country of OriginMX

Product Variants

ProductModelLamp TypeLamp VoltageBody MaterialLamp Module TypeTerminal Connection TypeShapeColorBody FinishPrice
SCHNEIDER ELECTRIC 9001SKT38 Push - Test Pilot Light Clear Incandescent | AF9JMD 2NMR1 9001SKT38Incandescent120V ACPlasticFull VoltagePressure PlateRound--€259.19
SCHNEIDER ELECTRIC 9001SKT7 Push - Test Pilot Light Clear 30mm | AG6RDD 45J203 9001SKT7Incandescent6VPlasticTransformerPressure PlateRound--€303.49
SCHNEIDER ELECTRIC 9001SKT1 Push - Test Pilot Light Clear Incandescent | AG7CJZ 5B443 9001SKT1Incandescent6VPlasticTransformerPressure PlateRound--€303.49
SCHNEIDER ELECTRIC 9001KT38 Push - Test Pilot Light Clear Incandescent | AG7CLL 5B479 9001KT38Incandescent120V ACZinc Die CastFull VoltagePressure PlateRound-Chrome Plated€259.19
SCHNEIDER ELECTRIC 9001KT1 Push - Test Pilot Light Clear Incandescent | AG7CLN 5B481 9001KT1Incandescent6VZinc Die CastTransformerPressure PlateRound-Chrome Plated€303.49
SCHNEIDER ELECTRIC XB5AV63 Pilot Light LED 240V Blue | AG9PDM 21AG57 XB5AV63LED250V ACPlasticFull VoltageScrew ClampRoundBlue-€67.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKT35 Push - Test Pilot Light Clear Incandescent
€221.88 /unit