EATON 3MM220R | BJ6NYV

EATON 3MM220R Multiple Metering Meter Stack Module, 120/208VAC, 200 1/3 Phase, 4 Wires

Item: BJ6NYV Model: 3MM220R
In Stock

Get it by Thursday, Jun 12

€1,527.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Amps200A
Bus MaterialAluminum
Bus Rating800A
Enclosure TypeOutdoor
Height8"
Input Phase3
Interrupt RatingDepends On Selected Main Circuit Breaker
Length50 1/2"
Number Of Jaws5
Number Of Sockets2
Output Phase1
Phase BalanceA-B
Secondary Circuit BreakerCCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM
SecurityRing
TypeGroup Metering
Utility ApprovalsMD , First Energy (Potomac Edison), AL , Alabama Power, DC , Atlantic City Electric / Delmarva (Connectiv), DE , Atlantic City Electric / Delmarva (Connectiv), MD , Atlantic City Electric / Delmarva (Connectiv), NJ , Atlantic City Electric / Delmarva (Connectiv), TX , CenterPoint Energy, (HL&P/Reliant), NC , Dominion, VA , Dominion, MI , DTE Energy (Detroit Edison), NM , El Paso Electric, TX , El Paso Electric, MO , Empire District Electric, OK , Empire District Electric, AR , Entergy, LA , Entergy, MS , Entergy, TX , Entergy, CA , City Of Los Angeles - DWP (LADWP), AZ , Southern California Edison, CA , Southern California Edison, CA , Pacific Gas And Electric (PG&E), CA , Sacramento Municipal Utility District (SMUD), TN , Nashville Electric Service, CA , PacifiCorp/Pacific Power/Rocky Mountain Power, ID , PacifiCorp/Pacific Power/Rocky Mountain Power, OR , PacifiCorp/Pacific Power/Rocky Mountain Power, UT , PacifiCorp/Pacific Power/Rocky Mountain Power, WA , PacifiCorp/Pacific Power/Rocky Mountain Power, WY
Voltage120/208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width16"

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)20.32
Ship length (cm)128.27
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelHeightTypeVoltageAmpsPhasePrice
EATON 1MM312RC | BJ6FUH 1MM312RC41 4/5"Multiple Metering120/240V125A-€7,766.28
EATON 1MM312RP | BJ6FUL 1MM312RP41 4/5"--125A1€4,166.51
EATON 1MM312RCP | BJ6FUM 1MM312RCP41 4/5"--125A-€7,788.78
EATON 1MM312RRLB | BJ6FUN 1MM312RRLB41 4/5"Multiple Metering120/240V125A-€1,157.05
EATON 1MM312RRLBCPS | BJ6FUP 1MM312RRLBCPS41 4/5"Multiple Metering120/240V125A-€6,367.82
EATON 1MM312RRLBC | BJ6FUQ 1MM312RRLBC41 4/5"Multiple Metering120/240V125A--
RFQ
EATON 1MM312RRLC | BJ6FUR 1MM312RRLC41 4/5"Multiple Metering120/240V200A-€8,453.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MM220R Multiple Metering Meter Stack Module, 120/208VAC, 200 1/3 Phase, 4 Wires
€1,527.17 /unit