EATON 3BR2442L200 | BJ6NCP

EATON 3BR2442L200 Main Lug Load Center, Metallic, 3 Phase, 120/208Y/240 VAC, 200A, 42P, 25 kA Interrupt

Item: BJ6NCP Model: 3BR2442L200
In Stock

Get it by Thursday, Jun 12

€368.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating200A
Box SizeG1
Bus MaterialAluminum
CoverCover Included
Enclosure MaterialMetallic
Height34 1/8"
Interrupt Rating25 kAIC
Length3 22/25"
Main Circuit BreakerBWH
MountingCombination
Nema Enclosure RatingNEMA 1
Number Of Circuits42
Number Of Spaces24
Number Of Wires4
Phase3
Special FeaturesNo Feed-Thru Lugs
TypeMain Lug
Used WithType Br 1-Inch Breakers
Voltage Rating120/208/240V
Warranty10 yrs.
Width14.31"
Wire Size#1 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)86.68
Ship length (cm)9.86
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelHeightPhaseBus MaterialEnclosure MaterialNumber Of PolesColorPrice
EATON 2100RNM-A2 | BJ6GQT 2100RNM-A28 1/2"1Aluminum--Non Metallic€108.56
EATON 2460FNM | BJ6HJM 2460FNM10"1Aluminum--Non Metallic€234.04
EATON 2460SGNM | BJ6HJP 2460SGNM4 3/4"1Aluminum---€56.21
EATON 2460SNM | BJ6HJR 2460SNM4 3/4"1Aluminum---€220.84
EATON 34242DYSN | BJ6LKN 34242DYSN54"3AluminumGalvanized Steel--€9,224.27
EATON 34242EFN | BJ6LKQ 34242EFN54"3AluminumGalvanized Steel--€10,092.94
EATON 3BR1224L125 | BJ6NBD 3BR1224L12521"3AluminumMetallic--€190.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3BR2442L200 Main Lug Load Center, Metallic, 3 Phase, 120/208Y/240 VAC, 200A, 42P, 25 kA Interrupt
€368.48 /unit