EATON 37SS120RC | BJ6MFN

EATON 37SS120RC Safety Socket Meter Stack Module With Ring Style Cover And Test Bypass

Item: BJ6MFN Model: 37SS120RC
In Stock

Get it by Monday, Jun 16

€11,942.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStack Module
Height10"
Length30"
Utility ApprovalsID , Idaho Power, OR , Idaho Power, WA , Seattle City Light, AK , Anchorage Municipal Light & Power, NV , NV Energy, AZ , Tucson Electric Power/ UniSource, AZ , Sulphur Springs Valley Electric Coop, WA , Puget Sound Energy, WA , Tacoma Public Utilities
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width14"

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)25.4
Ship length (cm)76.2
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 37SS320RC | BJ6MFJ 37SS320RC11"-
RFQ
EATON 37SS220RC | BJ6MFV 37SS220RC18"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 37SS120RC Safety Socket Meter Stack Module With Ring Style Cover And Test Bypass
€11,942.82 /unit