EATON 37MM240R124025 | BJ6MDW

EATON 37MM240R124025 Plug-In Meter Stack Module, 208Y/120 VAC, 400A, 3 Phase, 4 Wires, Nema 3R Enclosure

Item: BJ6MDW Model: 37MM240R124025
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemStack Module
Amps400A
CoverRingless
Height8 3/4"
Length66 5/8"
Number Of Sockets2
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width19 3/8"

Shipping Info:

Ship weight (kg) 144
Ship height (cm)22.23
Ship length (cm)169.23
Ship width (cm)49.21
Country of OriginUS

Product Variants

ProductModelHeightAmpsTypePrice
EATON 37MM120R12X | BJ6MCK 37MM120R12X52.63"225A-€8,965.16
EATON 37MM120R12CX | BJ6MCL 37MM120R12CX52.63"225A--
RFQ
EATON 37MM120R12 | BJ6MCQ 37MM120R1225.38"--€2,010.69
EATON 37MM120R12C | BJ6MCT 37MM120R12C25.38"--€12,112.25
EATON 37MM120R12NY | BJ6MCU 37MM120R12NY9"--€10,127.21
EATON 37MM140HR1240K | BJ6MCV 37MM140HR1240K18"400A--
RFQ
EATON 37MM140HR1240C | BJ6MCW 37MM140HR1240C10"400A--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 37MM240R124025 Plug-In Meter Stack Module, 208Y/120 VAC, 400A, 3 Phase, 4 Wires, Nema 3R Enclosure