EATON 37MM140HR1240K | BJ6MCV

EATON 37MM140HR1240K Meter Stack Module With Ringless Style Cover, Lever Bypass, 400A, 3 Phase, 4 Wires

Item: BJ6MCV Model: 37MM140HR1240K
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemStack Module
Amps400A
Bus Rating1200A
Height18"
Length48"
NotesMain Tenant Breakers Can Exit Top, Bottom Or Back. If Being Used In Outdoor Application And Exiting The Top, Mount Myer Type Hubs On Rainproof Cap. 208Y/120V, Three-Phase, Four-Wire 240/120V, Three-Phase, Four-Wire Delta
Number Of Jaws7
Number Of Meter Socket1
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight145 lbs.
Width40"

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)45.72
Ship length (cm)121.92
Ship width (cm)101.6
Country of OriginUS

Product Variants

ProductModelHeightAmpsTypePrice
EATON 37MM120R12X | BJ6MCK 37MM120R12X52.63"225A-€8,965.16
EATON 37MM120R12CX | BJ6MCL 37MM120R12CX52.63"225A--
RFQ
EATON 37MM120R12 | BJ6MCQ 37MM120R1225.38"--€2,010.69
EATON 37MM120R12C | BJ6MCT 37MM120R12C25.38"--€12,112.25
EATON 37MM120R12NY | BJ6MCU 37MM120R12NY9"--€10,127.21
EATON 37MM140HR1240C | BJ6MCW 37MM140HR1240C10"400A--
RFQ
EATON 37MM140R1240250 | BJ6MCX 37MM140R12402508 3/4"400A--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 37MM140HR1240K Meter Stack Module With Ringless Style Cover, Lever Bypass, 400A, 3 Phase, 4 Wires