EATON 37MM220R12X | BJ6MDK

EATON 37MM220R12X Commercial Meter Stack, Plug-In Socket, 225A, 1200A, Lever Bypass, Ringless, Nema 3R

Item: BJ6MDK Model: 37MM220R12X
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemStack Module
Amps225A
Bus Ampicity1200A
BypassLever
CoverRingless
Height52.63"
Length8 3/4"
Number Of Meter Socket3
Phase In Or Out3
Width18 1/4"

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)133.68
Ship length (cm)22.23
Ship width (cm)46.36
Country of OriginUS

Product Variants

ProductModelHeightAmpsTypePrice
EATON 37MM120R12X | BJ6MCK 37MM120R12X52.63"225A-€8,965.16
EATON 37MM120R12CX | BJ6MCL 37MM120R12CX52.63"225A--
RFQ
EATON 37MM120R12 | BJ6MCQ 37MM120R1225.38"--€2,010.69
EATON 37MM120R12C | BJ6MCT 37MM120R12C25.38"--€12,112.25
EATON 37MM120R12NY | BJ6MCU 37MM120R12NY9"--€10,127.21
EATON 37MM140HR1240K | BJ6MCV 37MM140HR1240K18"400A--
RFQ
EATON 37MM140HR1240C | BJ6MCW 37MM140HR1240C10"400A--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 37MM220R12X Commercial Meter Stack, Plug-In Socket, 225A, 1200A, Lever Bypass, Ringless, Nema 3R