EATON 373B331G09 | BJ6LVB

EATON 373B331G09 Contact Kit, Size 1 Contactor, 4P

Item: BJ6LVB Model: 373B331G09
In Stock

Get it by Tuesday, Jun 17

€1,009.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Kit
NotesModel C Contact Tips And Coils 00-4, 2-, 3-, 4- And 5-Pole Contactors Are Same As Model J. All Other Parts Are Unavailable.
Product Height1.3"
Product Length1.3"
Product NameEaton Motor Control Contact Kit
Product Width1 1/2"
SeriesA201
Size1
TypeRenewal Parts/Accessories
Used WithUsed With A202 Lighting Contactors (30A)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.15 lbs.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)3.3
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelProduct WidthTypeProduct HeightSizeCoil VoltageHeightPrice
EATON XTCERENCONTACTF | BH8YKB XTCERENCONTACTF2.757"Renewal Parts/Accessories---2 1/2"€673.81
EATON EMCKT125 | BH9DWU EMCKT1251 1/2"Renewal Parts/Accessories3"---€2,737.83
EATON EMCKT200 | BH9DXA EMCKT2001 1/2"Renewal Parts/Accessories3"---€6,034.76
EATON 1605212 | BJ6EBT 1605212------€3,354.25
EATON 1605202 | BJ6EBW 1605202------€3,367.32
EATON 180C180G02 | BJ6EPP 180C180G022 3/5"Renewal Parts/Accessories2.3"---€2,344.63
EATON 180C180G06 | BJ6EPV 180C180G063 1/5"Renewal Parts/Accessories2.3"---€5,533.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 373B331G09 Contact Kit, Size 1 Contactor, 4P
€1,009.01 /unit