EATON 3543PMURN | BJ6LNY

EATON 3543PMURN Fixed Capacitor Bank, 3-Phase, Low Voltage, 35 KVAr Power Rating, 480 VAC, 42A, Steel

Item: BJ6LNY Model: 3543PMURN
In Stock

Get it by Thursday, Jun 12

€967.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating42A
Depth11.054"
Enclosure FinishDurable Powder Coated
Enclosure MaterialSteel
Enclosure Material Thickness14 ga.
Frame SizeFrame B1
Height25.3"
Kvar Rating35 k var
Nema Enclosure RatingNEMA 1, NEMA 3R
NotesMultiply The 240V K Var Rating By 0.75 To Calculate The K Var Value at 208V.
Phase3
Protection TypeNon Fused
TypeUNIPAK
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10.1"

Shipping Info:

Ship weight (kg) 20.1825
Ship height (cm)64.26
Ship length (cm)28.08
Ship width (cm)25.65
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3543PMURN Fixed Capacitor Bank, 3-Phase, Low Voltage, 35 KVAr Power Rating, 480 VAC, 42A, Steel
€967.34 /unit