EATON 313C590G13 | BJ6LDT

EATON 313C590G13 Fuse Clip Kit, 250 VAC, 100A, Class K Or H Fuse, ModelA Or T Trip Switch

Item: BJ6LDT Model: 313C590G13
In Stock

Get it by Friday, Jun 13

€454.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Clip Kit
For Use WithVisi-Flex De-Ion Disconnect Switches
Fuse Class ProvisionClass K, Class H
Fuse Clip Rating100A at 250 Vac
Height3 3/5"
Length7 2/5"
NotesIncludes Fuse Clips And Micarta Barriers. Will Also Accept Non-Rejection Type Current Limiting Fuses.
Trip TypeModel A or T trip
TypeFuse Clip Kit
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5.9"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)9.14
Ship length (cm)18.8
Ship width (cm)14.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 1226C94G01 | BJ6AWF 1226C94G011226C94G01€183.37
EATON 1226C94G04 | BJ6AWQ 1226C94G041226C94G04€220.04
EATON 1226C94G07 | BJ6AWR 1226C94G071226C94G07€232.87
EATON 1226C94G09 | BJ6AWT 1226C94G091226C94G09€183.37
EATON 1226C94G03 | BJ6AWW 1226C94G031226C94G03€183.37
EATON 1226C94G11 | BJ6AWZ 1226C94G111226C94G11€605.11
EATON 1226C94G02 | BJ6AXA 1226C94G021226C94G02€183.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 313C590G13 Fuse Clip Kit, 250 VAC, 100A, Class K Or H Fuse, ModelA Or T Trip Switch
€454.75 /unit