EATON 30B4376G06 | BJ6LCP

EATON 30B4376G06 Dc Contactor, Coil, 10/25/50/100/150 Amp, 65V

Item: BJ6LCP Model: 30B4376G06
In Stock

Get it by Friday, Jun 13

€7,250.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Length6 3/5"
Product Height4.1"
Product NameEaton DC Contactor
Product Width4.9"
TypeContactor

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)10.41
Ship length (cm)16.76
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON L483507G01 | BH4KGY L483507G01--€10,764.29
EATON ME010D | BH4XMK ME010D---
RFQ
EATON ME010C | BH4XML ME010C1125V DC-
RFQ
EATON ME011C | BH4XMM ME011C2125V DC-
RFQ
EATON ME010E | BH4XMN ME010E1250V DC€8,752.96
RFQ
EATON ME101C | BH4XMQ ME101C1125V DC€13,768.85
RFQ
EATON ME020E | BH4XMR ME020E2250V DC€13,912.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 30B4376G06 Dc Contactor, Coil, 10/25/50/100/150 Amp, 65V
€7,250.60 /unit