EATON 300TPHSR431 | BJ6LAP

EATON 300TPHSR431 Autovar 600 Capacitor Bank, 361A, 60 Hz, Three-Phase, 480V, Fuses

Item: BJ6LAP Model: 300TPHSR431
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating361A
Depth25"
Height80"
Kvar Rating300 k var
Number Of Step6
OptionsHeavy Duty Capacitor Cells
Phase3
Protection TypeFuses
TypePower Factor Correction
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight820 lbs.
Width41.3"

Shipping Info:

Ship weight (kg) 369
Ship length (cm)63.5
Ship width (cm)104.9
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 1000TPCSR431 | BJ4QLK 1000TPCSR431AUTOVAR 600-
RFQ
EATON 1000TPHSR431W | BJ4QLM 1000TPHSR431WSwitched Capacitor Bank-
RFQ
EATON 1000TPHSR631 | BJ4QLQ 1000TPHSR631Switched Capacitor Bank-
RFQ
EATON 1000TPHSR431 | BJ4QLT 1000TPHSR431Switched Capacitor Bank-
RFQ
EATON 1000TPCSR631 | BJ4QLU 1000TPCSR631Capacitors-
RFQ
EATON 1000TPHSR631W | BJ4QLY 1000TPHSR631WSwitched Capacitor Bank-
RFQ
EATON 100TPCSR231 | BJ4QWZ 100TPCSR231AUTOVAR 600-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 300TPHSR431 Autovar 600 Capacitor Bank, 361A, 60 Hz, Three-Phase, 480V, Fuses