EATON 2KS200T | BJ6KVP

EATON 2KS200T Rating Plug, 250 A, Frame J-K, 200 A

Item: BJ6KVP Model: 2KS200T
In Stock

Get it by Friday, Jun 13

€375.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRating Plug
Amps Rating250A
ApplicationRating Plug
Continuous Ampere Rating200A
Frame SizeFrame J-K
Height1.3"
Length2 1/5"
TypeMolded Case Circuit Breaker Accessory
Weight0.1 lbs.
Width1.7"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)5.59
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 20RES20T Rating Plug 2000 Amp 600vac | AG8KZF 20RES20T20RES20T€393.72
EATON 25RES20T Rating Plug 2000 Amp 600vac | AG8KZG 25RES20T25RES20T€393.72
EATON 25RES25T Rating Plug 2500 Amp 600vac | AG8KZH 25RES25T25RES25T€393.72
EATON 4KES200T Rating Plug 200 Amp 600vac | AG8LAL 4KES200T4KES200T€143.64
EATON 4KES225T Rating Plug 225 Amp 600vac | AG8LAM 4KES225T4KES225T-
RFQ
EATON 4KES250T Rating Plug 250 Amp 600vac | AG8LAN 4KES250T4KES250T€198.69
EATON 4KES300T Rating Plug 300 Amp 600vac | AG8LAP 4KES300T4KES300T€198.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2KS200T Rating Plug, 250 A, Frame J-K, 200 A
€375.90 /unit