EATON 2C13695G43 | BJ6KQX

EATON 2C13695G43 Circuit Breaker Cassette, 6P

Item: BJ6KQX Model: 2C13695G43
In Stock

Get it by Tuesday, Jun 10

€4,362.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)35.56
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON LN163HADNNNNNWC | BH4QAH LN163HADNNNNNWC--
RFQ
EATON LN163HADNSNNNNC | BH4QAN LN163HADNSNNNNCAll Cassettes€9,246.88
EATON LN163HADNNNNNNC | BH4QAP LN163HADNNNNNNCAll Cassettes€7,785.97
EATON LN403HADNNNNNNC | BH4QAQ LN403HADNNNNNNC--
RFQ
EATON LN163HAXNSNNNNC | BH4QAR LN163HAXNSNNNNCAll Cassettes€9,045.15
EATON LN163HADNSNNNWC | BH4QAT LN163HADNSNNNWC-€11,775.73
EATON LN163HAXNNNNNNC | BH4QAU LN163HAXNNNNNNCAll Cassettes-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2C13695G43 Circuit Breaker Cassette, 6P
€4,362.17 /unit