EATON 2A10897G23 | BJ6KHW

EATON 2A10897G23 Moving Secondary Contact And Terminal Kit, For Use With Low Voltage Power Circuit Breaker

Item: BJ6KHW Model: 2A10897G23
In Stock

Get it by Thursday, Jun 12

€7,325.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Kit
AccessoriesSecondary Contact And Terminal Kit
Amps Rating800-1600A
FrameNarrow
Height0.01"
Interrupt Rating0-42 kAIC
Length0.01"
Number Of Poles4
Rated Uninterrupted Current (iu)1600A
Voltage Rating42 kAIC
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON MDOCASSECTB | BH4XMC MDOCASSECTBMDOCASSECTB€1,279.89
EATON MDOACBSECTB | BH4XMD MDOACBSECTBMDOACBSECTB€1,230.91
RFQ
EATON MFXSECTB | BH4XTE MFXSECTBMFXSECTB€1,279.89
EATON MSECBK | BH4YXZ MSECBKMSECBK-
RFQ
EATON MSECWR | BH4YYK MSECWRMSECWR€1,268.88
RFQ
EATON MSECTOOL | BH4YYL MSECTOOLMSECTOOL€513.41
EATON MWK40 | BH4ZMX MWK40MWK40€1,383.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2A10897G23 Moving Secondary Contact And Terminal Kit, For Use With Low Voltage Power Circuit Breaker
€7,325.63 /unit