Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR P135AR Drill Bushing Type P Drill Size # 65 | AA3TKL 11U712

APPROVED VENDOR P135AR Drill Bushing Type P Drill Size # 65

Item: AA3TKL Model: P135ARCross Ref: 11U712
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing TypeHeadless Press Fit
Concentricity Tolerance0.0003"
Drill Size#65
FinishSteel
Inside Dia.0.035"
MaterialSteel
Outside Dia.0.203"
Overall Length0.312"
Bushing CodeP
Bushing Head TypeHeadless
Decimal Equivalent0.035
Drill Bushing Wall TypeStandard Wall
Head MaterialHigh Speed Steel
Head TypeNo
Heat TreatmentThrough Hardened
Inside Dia. Tolerance+0.0001"/+0.0005"
Material - MachiningHigh Speed Steel
Measurement SystemWire
Outside Dia. Tolerance+0.0012"/+0.0015"
Rockwell HardnessRC 62-64

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)0.8
Ship length (cm)0.52
Ship width (cm)0.52
HS code8207907585
Country of OriginGB

Product Variants

ProductModelOutside Dia.Overall LengthDrill SizeInside Dia.Inside Dia. ToleranceOutside Dia. ToleranceFinishPrice
APPROVED VENDOR P108AU Drill Bushing Type P Drill Size # 62 | AA2RAU 10Z266 P108AU0.156"1/2"#620.038"--Steel€61.52
APPROVED VENDOR P108AV Drill Bushing Type P Drill Size # 61 | AA2RAV 10Z267 P108AV0.156"1/2"#610.039"--Steel€61.52
APPROVED VENDOR P108AX Drill Bushing Type P Drill Size # 60 | AA2RAX 10Z269 P108AX0.156"1/2"#601/25"--Steel€61.52
APPROVED VENDOR P108AY Drill Bushing Type P Drill Size # 59 | AA2RAZ 10Z271 P108AY0.156"1/2"#590.041"--Steel€61.52
APPROVED VENDOR P108BA Drill Bushing Type P Drill Size # 58 | AA2RBF 10Z278 P108BA0.156"1/2"#580.042"--Steel€60.19
APPROVED VENDOR P108BB Drill Bushing Type P Drill Size # 57 | AA2RBG 10Z279 P108BB0.156"1/2"#570.043"--Steel€66.58
APPROVED VENDOR P108BE Drill Bushing Type P Drill Size # 56 | AA2RBJ 10Z281 P108BE0.156"1/2"#560.047"--Steel€68.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR P135AR Drill Bushing Type P Drill Size # 65
€49.66 /unit