Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 28-5184 | BJ6JUL

EATON 28-5184 Replacement Lamp, Bayonet Incandescent Lamp, T1.75 Shape

Item: BJ6JUL Model: 28-5184Cross Ref: 39R097
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
FeaturesLamp
Height2"
Length2"
Mfr. SeriesAsheville
Mounting TypeT 3-1/4 Bayonet
TypePushbutton Accessory
Warranty1 yr.
Weight0.03 lbs.
Width2"
Bulb ShapeT3-1/4
Current80 mA
DimmableNo
Light ColorWhite
StandardsCE CERTIFIED, CSA CERTIFIED
Voltage12V AC

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightMounting TypeLighting TechnologyTypeDimmableLight ColorOverall Bulb ShapeBulb Primary ApplicationPrice
EATON 28-1022 | BJ6JRJ 28-10223 1/4"T2 Slide-Pushbutton Accessory----€71.48
EATON 28-1025 | BJ6JRQ 28-10252 1/2"T2 Slide-Pushbutton Accessory----€42.71
EATON 28-1026 | BJ6JRT 28-10261/4"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1028 | BJ6JRY 28-10280.1"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1029 | BJ6JTC 28-10292 1/2"T2 Slide-Pushbutton Accessory----€65.86
EATON 28-2202 | BJ6JTG 28-2202--Incandescent-NoWhiteTIlluminator€26.69
EATON 28-3044 | BJ6JTJ 28-3044--Incandescent-NoWhiteTIlluminator€28.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 28-5184 Replacement Lamp, Bayonet Incandescent Lamp, T1.75 Shape
€34.52 /unit