MERSEN FERRAZ FEB-11-91-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 11-91 Breakaway Crimp/Double Set Screw | CH4XGC

MERSEN FERRAZ FEB-11-91-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 11-91 Breakaway Crimp/Double Set Screw

Item: CH4XGC Model: FEB-11-91-BACross Ref: 5FXU3
In Stock

Get it by Tuesday, Jun 10

€145.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V
Amps30A
Body MaterialPolyethylene
Fuse ClassMidget
Height1"
Length5 4/5"
Max. Fuse Rating30A
Number Of Poles1
Width1"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.7
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginMX

Product Variants

ProductModelAc Voltage RatingAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesFuse ClassPrice
MERSEN FERRAZ FEB-11-11-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 11-11 Breakaway Crimp | CH4XFR FEB-11-11-BA600V30APolyethylene30A1"1Midget€96.62
MERSEN FERRAZ FEB-11-21-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 11-21 Breakaway Crimp | CH4XFU FEB-11-21-BA600V AC30APolyethylene30A1"1Midget-
RFQ
MERSEN FERRAZ FEB-11-41-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 11-41 Breakaway Crimp | CH4XFX FEB-11-41-BA600V AC30APolyethylene30A1"1Midget-
RFQ
MERSEN FERRAZ FEB-11-81-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 11-81 Breakaway Crimp/Single Set Screw | CH4XFY FEB-11-81-BA600V AC30APolyethylene30A1"1Midget-
RFQ
MERSEN FERRAZ FEB-11-82-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 11-82 Breakaway Crimp/Single Set Screw | CH4XGA FEB-11-82-BA600V AC30APolyethylene30A1"1Midget-
RFQ
MERSEN FERRAZ FEB-11-92-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 11-92 Breakaway Crimp/Double Set Screw | CH4XGE FEB-11-92-BA600V AC30APolyethylene30A1"1Midget-
RFQ
MERSEN FERRAZ FEB-21-21-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 21-21 Breakaway Crimp | CH4XGJ FEB-21-21-BA600V AC30APolyethylene30A1"1Midget-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ FEB-11-91-BA Fuse Base, 600V, 30A, Midget, 1 Pole, 11-91 Breakaway Crimp/Double Set Screw
€145.86 /unit