Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 28-494 | BJ6JUD

EATON 28-494 Replacement Lamp, Bayonet Neon Lamp, T4.5 Shape

Item: BJ6JUD Model: 28-494Cross Ref: 39R102
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
ApplicationNeon
For Use With10250T Illuminated Operators
Height3"
Length4 1/4"
Light Unit TypeNeon
Max. Lamp Voltage120V AC
Mfr. Series10250T
Min. Lamp Voltage120V AC
Mounting TypeT 3-1/4 Bayonet
OptionsLamp Type: NE48
Size30.5 mm
TypePushbutton Accessory
Warranty1 yr.
Weight0.07 lbs.
Width3.187"
Bulb Base TypeMiniature Bayonet (BA9S)
Bulb ShapeT3-1/4
DimmableNo
Light ColorWhite
Light Output6 lm
Light TechnologyNeon
Rated Life7500 hrs.
StandardsCE CERTIFIED, CSA CERTIFIED
Trade NumberNE48
Voltage120V AC
Wattage0.5 W

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)7.62
Ship length (cm)10.8
Ship width (cm)8.09
Country of OriginUS

Product Variants

ProductModelHeightMounting TypeLighting TechnologyTypeDimmableLight ColorOverall Bulb ShapeBulb Primary ApplicationPrice
EATON 28-1022 | BJ6JRJ 28-10223 1/4"T2 Slide-Pushbutton Accessory----€71.48
EATON 28-1025 | BJ6JRQ 28-10252 1/2"T2 Slide-Pushbutton Accessory----€42.71
EATON 28-1026 | BJ6JRT 28-10261/4"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1028 | BJ6JRY 28-10280.1"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1029 | BJ6JTC 28-10292 1/2"T2 Slide-Pushbutton Accessory----€65.86
EATON 28-2202 | BJ6JTG 28-2202--Incandescent-NoWhiteTIlluminator€26.69
EATON 28-3044 | BJ6JTJ 28-3044--Incandescent-NoWhiteTIlluminator€28.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 28-494 Replacement Lamp, Bayonet Neon Lamp, T4.5 Shape
€60.88 /unit