Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 28-3426 | BJ6JTQ

EATON 28-3426 Connector, Aluminum, Black

Item: BJ6JTQ Model: 28-3426Cross Ref: 21EV42
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
For Use With8004, 8005
Green Environmental AttributeDoes Not Contain Formaldehyde
Length (straight Wireway)1 3/4"
ColorBlack
Compatible Product TypeRocker Switches
MaterialAluminum
Overall Height2"
Overall Length1 3/4"
Overall Width7/8"
Product TypeConnector

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.08
Ship length (cm)4.45
Ship width (cm)2.22
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 1D00000000000 | BJ6FMV 1D000000000001D00000000000€2.04
EATON 28-5637-2 | BJ6JUY 28-5637-228-5637-2€2.53
EATON 2B00050000500 | BJ6KPN 2B000500005002B00050000500€1.97
EATON 2B00050000000 | BJ6KPV 2B000500000002B00050000000€1.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 28-3426 Connector, Aluminum, Black
€2.36 /unit