Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 1D00000000000 | BJ6FMV

EATON 1D00000000000 Rocker Switch Cover, 8004/8005, 1 1/8 Inch Ht, 3/8 Inch Lg, 9/16 Inch Wd

Item: BJ6FMV Model: 1D00000000000Cross Ref: 21EV81
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch Cover
For Use With8004, 8005
Green Environmental AttributeDoes Not Contain Formaldehyde
Length (straight Wireway)3/8"
ColorBlack
Compatible Product TypeRocker Switches
Compatible With Series8004, 8005
Display Qty1
Overall Height1 1/8"
Overall Length3/8"
Overall Width9/16"
Product TypeProtective Cover

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.86
Ship length (cm)0.95
Ship width (cm)1.43
Country of OriginMX

Product Variants

ProductModelMPNPrice
EATON 28-3426 | BJ6JTQ 28-342628-3426€1.91
EATON 28-5637-2 | BJ6JUY 28-5637-228-5637-2€2.53
EATON 2B00050000500 | BJ6KPN 2B000500005002B00050000500€1.97
EATON 2B00050000000 | BJ6KPV 2B000500000002B00050000000€1.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1D00000000000 Rocker Switch Cover, 8004/8005, 1 1/8 Inch Ht, 3/8 Inch Lg, 9/16 Inch Wd
€3.86 /unit