EATON 28-2468-20 | BJ6JRU

EATON 28-2468-20 Pushbutton Lamp, 60V, 30 mm

Item: BJ6JRU Model: 28-2468-20
In Stock

Get it by Tuesday, Jun 10

€37.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
FeaturesPushbutton Parts
Height0.05"
Length0.1"
Light Unit Voltage60V
TypePushbutton Accessory
Warranty1 yr.
Weight0.02 lbs.
Width0.05"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.13
Ship length (cm)0.25
Ship width (cm)0.13
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 28-2468-20 Pushbutton Lamp, 60V, 30 mm
€37.31 /unit