Item | Gear Pump |
Application | Tractors & Harvesters, Machine Tools, Steering Circuits, Compactors, Sweepers, Rotary & Reel Mowers, Lift Trucks, Fan Drive Systems, Auxiliary Work Circuits |
Auxiliary Mounting Features (rear) | None |
Configuration | Multiple |
Continuous Working Temperature - Max | 220°F |
Design Code | B |
Displacement | 6.6 cc/rev. |
Displacement (center Triple Only) | 0 cc/rev. |
Displacement (front) | 6.6 CMAA3/REV |
Displacement (rear) | 6.6 cc/rev. |
Features | None |
Height | 5.31" |
Housing Material | Aluminum |
Identification | Standard |
Input Shaft | 9 TOOTH 16/32 SPLINE PER SPEC ANSI B92.1, MIN FULL SPLINE 22.4[.88], SHAFT EXT 31.8 [1.25] |
Length | 7.38" |
Max. Continuous Pressure | 210 Bar |
Max. Intermittent Pressure | 240 Bar |
Min. Operating Temp. | -20°F |
Minimum Continuous Oil Viscosity | 45 SUS |
Mounting Type | 2 Bolt A SAE Flange Series 82-3 |
Ports Sizes, Locations - Front Adaptor (double Unit) | Suction Port 1.625-12 UN-2B SAE O-Ring Port, Pressure Port .750-16 UNF-2B SAE O-Ring Port |
Ports Sizes, Locations - Rear Adaptor (triple Unit) | None |
Ports Sizes, Locations And Backplate - (single Unit) | Plain, Pressure Port .750-16 UNF-2B SAE O-Ring Port-Side Port (No Suction Port) |
Shaft Rotation | Right |
Test Data | Unit Specific |
Unit Type | Plain |
Warranty | Hydraulics Warranty |
Width | 5 3/25" |