EATON 26002-RZE | AK8WFQ

EATON 26002-RZE Gear Pump

Item: AK8WFQ Model: 26002-RZE
In Stock

Get it by Tuesday, Jun 10

€602.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Pump
ApplicationTractors & Harvesters, Machine Tools, Steering Circuits, Compactors, Sweepers, Rotary & Reel Mowers, Lift Trucks, Fan Drive Systems, Auxiliary Work Circuits
Auxiliary Mounting Features (rear)None
ConfigurationSingle
Continuous Working Temperature - Max220°F
Design CodeA
Displacement8.2 cc/rev.
Displacement (front)8.2 CMAA3/REV
Displacement (rear)8.2 cc/rev.
FeaturesNone
Height5 4/25"
Housing MaterialAluminum
IdentificationStandard
Input Shaft9 TOOTH 16/32 SPLINE PER SPEC ANSI B92.1, MIN FULL SPLINE 22.4[.88], SHAFT EXT 31.8 [1.25]
Length4.99"
Max. Continuous Pressure3000 psi
Max. Intermittent Pressure3500 psi
Min. Operating Temp.-20°F
Minimum Continuous Oil Viscosity45 SUS
Mounting Type2 Bolt A SAE Flange Series 82-2
Ports Sizes, Locations And Backplate - (single Unit)Plain, Suction Port 1.3125-12 UN-2B SAE O-Ring Port, Pressure Port .875-14 UNF-2B SAE O-Ring Port-Side Ports
Priority Flow Divider SettingNo Flow Setting
Shaft RotationRight
Test DataGeneric
Unit TypePlain
WarrantyHydraulics Warranty
Width5 3/25"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)13.11
Ship length (cm)12.67
Ship width (cm)13
Country of OriginUS

Product Variants

ProductModelDisplacementMax. Continuous PressureHeightMax. Intermittent PressureShaft RotationHousing MaterialMin. Operating Temp.Price
EATON 26002-LZB | AK8WEN 26002-LZB8.2 cc/rev.3000 psi5 4/25"3500 psiLeftAluminum-20°F€560.68
EATON 26002-RZA | AK8WFH 26002-RZA8.2 cc/rev.3000 psi5 4/25"3500 psiRightAluminum-20°F€545.05
EATON 26002-RZF | AK8WFT 26002-RZF8.2 cc/rev.3000 psi5 4/25"3500 psiRightAluminum-20°F€560.68
EATON 26003-RZK | AK8WGW 26003-RZK9.5 cc/rev.3000 psi5 4/25"3500 psiRightAluminum-20°F€563.79
EATON 26004-LZD | AK8WHB 26004-LZD10.8 cc/rev.3000 psi5 4/25"3500 psiLeftAluminum-20°F€560.68
EATON 26004-LZE | AK8WHD 26004-LZE10.8 cc/rev.3000 psi5 4/25"3500 psiLeftAluminum-20°F€545.05
EATON 26004-LZK | AK8WHL 26004-LZK10.8 cc/rev.3000 psi5 4/25"3500 psiLeftAluminum-20°F€563.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 26002-RZE Gear Pump
€602.43 /unit