EATON 2610D64G13 | BJ6JNT

EATON 2610D64G13 Breaker Frame, 1000 VAC, 1200A, 3P, Pressure Terminal

Item: BJ6JNT Model: 2610D64G13
In Stock

Get it by Tuesday, Jun 10

€37,077.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
Amps Rating1200A
For Use WithFor Type Hnbm Breakers
Frame SizeFrame J-K
Height1"
Length1"
Number Of Poles3
Special FeaturesG13
TypeFrame
Voltage Rating1000V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HLA3600F | BH3DMY HLA3600F--
RFQ
EATON HLA3400F | BH3DNB HLA3400F--
RFQ
EATON HLAM3600F | BH3DNE HLAM3600F--
RFQ
EATON HNCG31200F | BH3LHR HNCG31200F--
RFQ
EATON JGE2250NN | BH4ETW JGE2250NN--
RFQ
EATON JGE3250NN | BH4EZF JGE3250NN-€1,016.46
EATON JGE3250NNW02 | BH4EZK JGE3250NNW02-€2,537.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2610D64G13 Breaker Frame, 1000 VAC, 1200A, 3P, Pressure Terminal
€37,077.56 /unit