EATON 2607D66G18 | BJ6JLA

EATON 2607D66G18 Disconnect Switch, Non-Fusible, 600 VAC, 100A, 15 Hp, 30 Hp, 60 Hp, 75 Hp, 20 Hp, 3P

Item: BJ6JLA Model: 2607D66G18
In Stock

Get it by Tuesday, Jun 10

€1,549.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Fuse ConfigurationNon Fusible
Height7 2/5"
Length8 2/5"
Max. Hp Rating15 Hp @ 120V AC, 30 Hp @ 240V AC, 60 Hp @ 480V AC, 75 Hp @ 600V AC, 20 Hp @ 250V DC
NotesExternal Operating Handle, Shaft And No-Fuse Kit Required. Rated 600 Volts.
Switch TypeVisi-Flex DE-ION
Trip TypeModel A Trip
TypeDisconnect Switch
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6.9"
Wire Size#14 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)18.8
Ship length (cm)21.34
Ship width (cm)17.53
Country of OriginUS

Product Variants

ProductModelAmpsPrice
EATON 2607D63G06 | BJ6JKR 2607D63G0660A€962.68
EATON 2607D63G01 | BJ6JKU 2607D63G01-€903.99
EATON 2607D66G13 | BJ6JKW 2607D66G13-€962.68
EATON 2607D63G05 | BJ6JKX 2607D63G0560A€962.68
EATON 2607D66G14 | BJ6JKZ 2607D66G1460A€962.68
EATON 2607D91G12 | BJ6JLC 2607D91G12100A€2,200.39
EATON 2607D89G11 | BJ6JLD 2607D89G1160A€1,179.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2607D66G18 Disconnect Switch, Non-Fusible, 600 VAC, 100A, 15 Hp, 30 Hp, 60 Hp, 75 Hp, 20 Hp, 3P
€1,549.45 /unit