EATON 25MCSR2313W | BJ6HXR

EATON 25MCSR2313W Switched Capacitor Bank, 3-Phase, Low Voltage 25 KVAr Power Rating, 240V, 60A, Steel

Item: BJ6HXR Model: 25MCSR2313W
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating60A
Depth36"
Height60"
Kvar Rating25 k var
ModificationWeather Resistant NEMA 3R
Phase3
TypeLow Voltage Application
Voltage Rating240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.Plus 5 Years On Capacitor Cells.
Width13.67"

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)152.4
Ship length (cm)91.44
Ship width (cm)34.72
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100MCSR231MW | BJ4QWH 100MCSR231MW--
RFQ
EATON 100MCSR6313M | BJ4QWK 100MCSR6313M--
RFQ
EATON 100MCSR231M | BJ4QWL 100MCSR231M--
RFQ
EATON 100MCSR231 | BJ4QWM 100MCSR231AUTOVAR 300-
RFQ
EATON 100MCSR4313 | BJ4QWN 100MCSR4313AUTOVAR 300-
RFQ
EATON 100MCSR231W | BJ4QWP 100MCSR231W--
RFQ
EATON 100MCSR6313MW | BJ4QWQ 100MCSR6313MW--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 25MCSR2313W Switched Capacitor Bank, 3-Phase, Low Voltage 25 KVAr Power Rating, 240V, 60A, Steel