VESTIL CART-500-2033-DC Hydraulic Elevating Cart, 500 Lbs Capacity, 12VDC, 20 x 33 Inch Size | CE3ATL

VESTIL CART-500-2033-DC Hydraulic Elevating Cart, 500 Lb. Capacity, 12VDC, 20 x 33 Inch Size

Item: CE3ATL Model: CART-500-2033-DC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Lift Cart
Batteries IncludedYes
Battery Charger IncludedYes
Battery Voltage12V
Capacity500 lbs.
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Width2"
ColorBlue
Frame MaterialSteel
Front Caster Dia.5"
Front Caster MaterialPoly On Steel
Height37.13"
Length46 14/25"
Lowered Height13"
MaterialPolystyrene
Max. Height35"
Max. Travel Distance22"
Min. Height13"
Number Of Batteries1
Number Of Casters4
Operation TypePush Button
Overload ProtectionYes
Platform Length33.38"
Platform MaterialSteel
Platform Width20.38"
Power SourceElectric Cordless
Raised Height35"
Rear Caster Dia.5"
Rear Caster MaterialPoly On Steel
Scissor TypeSingle
Width25"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthScissor TypeLowered HeightRaised HeightCaster Dia.ColorCaster MaterialPrice
VESTIL CART-1000-DC DC Power Scissor Cart 1000 lb Capacity 39.75" x 20.5" | AG7PAX CART-1000-DC39 3/4"20 1/2"Single17 1/2"37 1/2"6"YellowPolyurethane€3,031.42
VESTIL CART-1000D-DC DC Power Hydraulic Scissor Cart 1000 lb Capacity 39.75" x 20.5" | AG7PAZ CART-1000D-DC39 3/4"20"Double19 1/2"63 3/4"6"YellowPolyurethane€3,318.88
RFQ
VESTIL CART-1000-LD-DC DC Power Hydraulic Scissor Cart 1000 lb Capacity 60 x 24.5 | AG7PBD CART-1000-LD-DC60"24 1/2"Single17 1/2"45"6"YellowPolyurethane€4,142.99
RFQ
VESTIL CART-1000-WD-DC Dc Power Hydraulic Scissor Cart 1k 31.5x47.15 | AG8HMH CART-1000-WD-DC47 1/4"31 1/2"Single17"48"6"YellowPoly On Steel€3,942.62
VESTIL CART-2000-DC-C Combo Hydraulic Elevating Cart 2k 20x40 | AG8HMJ CART-2000-DC-C40"20"Single19"38"6"BluePolyurethane€3,419.58
RFQ
VESTIL CART-1000-2040-DC Hydraulic Elevating Cart, 1000 Lbs Capacity, 12VDC, 20 x 40 Inch Size | CE3AQZ CART-1000-2040-DC40.38"20.38"Single15"39"5"BluePoly On Steel€3,750.56
RFQ
VESTIL CART-2000-2040-DC Hydraulic Elevating Cart, 2000 Lbs Capacity, 12VDC, 20 x 40 Inch Size | CE3ARE CART-2000-2040-DC40.38"20.38"Single15"39"5"BluePoly On Steel€3,677.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CART-500-2033-DC Hydraulic Elevating Cart, 500 Lb. Capacity, 12VDC, 20 x 33 Inch Size