EATON 250TPCSR631M | BJ6HTW

EATON 250TPCSR631M Automatic Fused Switched Capacitor Bank With StAndard Duty Cell, 600 VAC, 60 Hz

Item: BJ6HTW Model: 250TPCSR631M
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Depth26 1/4"
Height78"
Weight755 lbs.
Width38 1/2"

Shipping Info:

Ship weight (kg) 339.75
Ship length (cm)66.68
Ship width (cm)97.79
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 1000TPCSR431 | BJ4QLK 1000TPCSR431AUTOVAR 600-
RFQ
EATON 1000TPHSR431W | BJ4QLM 1000TPHSR431WSwitched Capacitor Bank-
RFQ
EATON 1000TPHSR631 | BJ4QLQ 1000TPHSR631Switched Capacitor Bank-
RFQ
EATON 1000TPHSR431 | BJ4QLT 1000TPHSR431Switched Capacitor Bank-
RFQ
EATON 1000TPCSR631 | BJ4QLU 1000TPCSR631Capacitors-
RFQ
EATON 1000TPHSR631W | BJ4QLY 1000TPHSR631WSwitched Capacitor Bank-
RFQ
EATON 100TPCSR231 | BJ4QWZ 100TPCSR231AUTOVAR 600-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 250TPCSR631M Automatic Fused Switched Capacitor Bank With StAndard Duty Cell, 600 VAC, 60 Hz