EATON 250TPCSR431 | BJ6HTQ

EATON 250TPCSR431 Low Voltage Standard Duty Switched Capacitor Bank, 250 KVA, 480 VAC, 300A, Steel

Item: BJ6HTQ Model: 250TPCSR431
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating300A
Enclosure TypeSingle Door Enclosure Unit
Frame SizeFrame L
Kvar Rating250 k var
MountingFloor
Number Of Step5
OptionsOptional Molded-case Circuit Breaker Rated 65 KAIC at 480V And 600V, Optional Digital Metering-IQ 250
Phase3
TypeAUTOVAR 600
Voltage Rating480V

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 250TPCSR431 Low Voltage Standard Duty Switched Capacitor Bank, 250 KVA, 480 VAC, 300A, Steel