EATON 250THFSR432WY | BJ6HRV

EATON 250THFSR432WY Floor Mounted, 480V, 250 Kvar, 60Hz, 4.2H

Item: BJ6HRV Model: 250THFSR432WY
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Enclosure SizeL+L
Height80"
Kvar Rating50 k var
Length95 1/5"
MountingFloor
Nema Enclosure RatingNEMA 3R
Number Of Step5
Phase3
Rating250
Tuning4.2H
Voltage Rating480V
Weight1434 lbs.
Width25"

Shipping Info:

Ship weight (kg) 645.3
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1000THFSR632 | BJ4QLE 1000THFSR63278"Autovar Filter-
RFQ
EATON 1000THFSR632Y | BJ4QLJ 1000THFSR632Y80"--
RFQ
EATON 1000THFSR432WY | BJ4QLL 1000THFSR432WY80"--
RFQ
EATON 1000THFSR632WY | BJ4QLN 1000THFSR632WY80"--
RFQ
EATON 1000THFSR432Y | BJ4QLP 1000THFSR432Y80"--
RFQ
EATON 1000THFSR432 | BJ4QLR 1000THFSR43278"Autovar Filter-
RFQ
EATON 100THFSR431Y | BJ4QWU 100THFSR431Y80"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 250THFSR432WY Floor Mounted, 480V, 250 Kvar, 60Hz, 4.2H